Motion
MKB40-20LNZ-A93L

SMC CORP OF AMERICA
MKB40-20LNZ-A93L

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #05698526
MFR #MKB40-20LNZ-A93L
Price$356.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB40-20LNZ-A93L

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #05698526
MFR #MKB40-20LNZ-A93L

Mfr description
MKB40-20LNZ-A93L CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.39/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Auto Switch Mounting grooves
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    LNZ-A93L
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    A93-Reed, Ac Volt, Arm), Dc Volt, Horizontal, Lead Wire 3M, Led, N (W
  • Piping Type
    Direct
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Welding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)