Motion
MKB40-20RNZ-A93L

SMC CORP OF AMERICA
MKB40-20RNZ-A93L

MK CLAMP CYLINDER with 40 mm Bore Size
MI ITEM #05698528
MFR #MKB40-20RNZ-A93L
Price$356.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB40-20RNZ-A93L

MK CLAMP CYLINDER with 40 mm Bore Size
MI ITEM #05698528
MFR #MKB40-20RNZ-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.39/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    A93-Reed, Ac Volt, Arm), Dc Volt, Horizontal, L (3M), Led, N (W
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp Cylinder

Overview

Mfr description
MKB40-20RNZ-A93L CYLINDER, ROTARY CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought