Motion
10-KANO18
ACP Technology™ Sleeve with Acp Technology - ACP/Kevlar/Polyester Material, 45.7 cm Long, Neon Orange Color
Mi Item #05698814
MFR #10-KANO18
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACP Technology™ Sleeve with Acp Technology - ACP/Kevlar/Polyester Material, 45.7 cm Long, Neon Orange Color
Mi Item #05698814
MFR #10-KANO18

Mfr description
10-KANO-18 PROTECTIVE SLEEVE
  • Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Offers twice the cut resistance compared with traditional Para-Aramid gloves
  • Heat resistance protects the arm from minor heat and burn injuries up to 350°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    18
  • Width
    30.48 cm

Details

  • Additional Details
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers - Offers twice the cut resistance compared with traditional Para-Aramid gloves - Heat resistance protects the hand from minor heat and burn injuries up to 350°F - Exceptional comfort, will not cause skin irritation - Washable, can be washed in soap and water and can be dry-cleaned - Neon coloring makes this product very easy to see.
  • Ansi Isea Cut Resistance Level
    A5
  • Approval Listing Regulations
    2376 ± 100 Grams Method ASTM F1790-05
  • Color
    Neon Orange
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Made with Proprietary ACP Technology, featuring DuPont™ Kevlar® and fully encapsulated glass fibers
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    ACP Kevlar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314126048
  • Material
    ACP/Kevlar/Polyester
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Technical Specifications
  • Type
    Protective Sleeve
  • UPC_NO
    616314126048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)