Motion
20-SD14
Kut-Gard® Dyneema Sleeve - Nylon Material, 45.7 cm Long, White Color
Mi Item #05698815
MFR #20-SD14
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Dyneema Sleeve - Nylon Material, 45.7 cm Long, White Color
Mi Item #05698815
MFR #20-SD14

Mfr description
20-SD14 PROTECTIVE SLEEVE
  • Spun Dyneema and Nylon blend
  • Offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Seamless construction for comfort, fit and dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    14
  • Width
    30.48 cm

Details

  • Additional Details
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing. Spun Dyneema and Nylon blend - Offers unparalleled comfort and coolness while providing cut and abrasion resistance - Seamless construction for comfort, fit and dexterity - Special non-latex cuff dramatically reduces cuff blow-out, even after multiple launderings in bleach - Color coded hems for easy size identification Launderable for extended life and to reduce replacement costs
  • Ansi Isea Cut Resistance Level
    A2
  • Approval Listing Regulations
    ASTM F1790-04
  • Color
    White
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
  • Description Keyword
    Cut Resistant Sleeve
  • En 388 Cut Resistance Level
    3
  • Features
    Spun Dyneema and Nylon blend
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Dyneema
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314051685
  • Material
    Nylon
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Technical Specifications
  • Type
    Protective Sleeve
  • UPC_NO
    616314051685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)