Motion
119-1110-003
Hydraulic Geroler Disc Valve Motor - 10000 - Standard, 940.8 cm³/r Max Geometric Displacement
MI ITEM #05698819
MFR #119-1110-003
List Price$8,549.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 10000 - Standard, 940.8 cm³/r Max Geometric Displacement
MI ITEM #05698819
MFR #119-1110-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,549.02/each for your price

Overview

Mfr description
119-1110-003
  • High torque and flow
  • Many options like 2 speed and speed sensors make this motor “smart”
  • Low pressure loss even in higher flows
  • High power density for demanding mobile and industrial applications
  • Many options to draw from

Specifications

  • Series
    10000 - Standard
  • Displacement
    57.41 in³/r
  • Continuous Torque
    23897 in
  • Max Rpm
    179 rpm
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Straight
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    45 gpm
  • Overall Height
    5.79 in
  • Overall Length
    18.46 in
  • Overall Width
    5.91 in
  • Seal Type
    Standard
  • Port Orientation
    Staggered Ports
  • Actual Mounting Flange
    Standard, 4 Bolt; 127.00 [5.000] Pilot Dia. 16.76 [.660] Dia. Holes On 161.92 [6.375] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    170 L/min
  • Intermittent Pressure
    240 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4-Bolt Flange - 5 in Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought