Motion
N96797XXL

MCR SAFETY
N96797XXL

Ninja® BNF General Purpose Work Gloves - Size 2X-Large
Mi Item #05698896
MFR #N96797XXL
Price$6.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N96797XXL

Ninja® BNF General Purpose Work Gloves - Size 2X-Large
Mi Item #05698896
MFR #N96797XXL

Mfr description
N96797 XXL NINJA BNF DOTTED GLOVE
  • BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
  • 15 gauge nylon/spandex shell
  • Great dexterity, flexibility, and movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.07/each

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Material
    Nylon
  • UPC_NO
    30451431652923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)