Motion
09-K1250/XL
Seamless Knit Kevlar® / Elastane Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #05699162
MFR #09-K1250/XL
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® / Elastane Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #05699162
MFR #09-K1250/XL

Mfr description
09-K1250-XL GLOVE CUT LEVEL 2 SIZE XL
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length
    51 cm
  • Size
    XL

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    2
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Fully Coated
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Elastic Cuff
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • EN388
    4231
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    Kevlar®
  • Liner/Shell Material
    Kevlar/Lycra
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314122699
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04
  • UPC_NO
    616314122699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)