Motion
09-K1250/XXL
Seamless Knit Kevlar® / Elastane Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #05699166
MFR #09-K1250/XXL
Your Price$10.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® / Elastane Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #05699166
MFR #09-K1250/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.24/each(List $12.27)

Overview

Mfr description
09-K1250-XXL GLOVE CUT LEVEL 2 SIZE XXL
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (09-K1250V)

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fully Coated
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Yellow
  • Cuff Type
    Elastic Cuff
  • Knit Gauge
    13
  • Liner/Shell Material
    Kevlar/Lycra
  • Length
    51 cm
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    2
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
  • Standards Met
    ASTM F 1790-04
  • UPC_NO
    616314122705
  • Manufacturer Upc Number
    616314122705
  • Manufacturer Product Page
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4231
  • Size
    2XL
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    Kevlar®
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought