Motion
2646-20
M18™ Cordless 2-Speed Grease Gun (Tool Only) - Battery Operated, 10000 psi Maximum Operating Pressure, 10 oz Capacity, 48 in Hose Length
MI ITEM #05699296
MFR #2646-20
Price$371.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless 2-Speed Grease Gun (Tool Only) - Battery Operated, 10000 psi Maximum Operating Pressure, 10 oz Capacity, 48 in Hose Length
MI ITEM #05699296
MFR #2646-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$371.93/each

Specifications

Dimensions

  • Hose Length
    48 in
  • Overall Height
    9.5 in
  • Overall Length
    14 in
  • Width
    3 in

Details

  • Additional Details
    The M18™ Cordless 2-Speed Grease Gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool’s 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool’s stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48” flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-16-2646). Powered by an M18™ REDLITHIUM™ Battery pack, this is the industry’s only 18V grease gun that’s battery is compatible with a system of tools.
  • Battery Type
    Lithium-Ion
  • Capacity
    14 oz
  • Certification
    CSA, ETL, UL
  • Color Finish
    Red/Black
  • Features & Benefits
    • Industry leading 10,000 PSI max operating pressure • Industry leading max flow-rate of up to 10 oz. / minute • New to world precision through Pre-set grease counter dial • 48" flexible hose offers greater access to difficult to reach fittings • Air bleeder valve for quick priming • M18™ REDLITHIUM™ System: Compatible with over 40 M18™ Lithium-Ion solutions for greater versatility in the workplace • Lock-on / Lock-off trigger delivers added user convenience
  • Fill Type
    Cartridge
  • Flow Rate
    10 oz/min
  • Hose Type
    Flexible
  • Manufacturer Upc Number
    045242287642
  • Material
    Metal
  • Maximum Operating Pressure
    10000 psi
  • Product Type
    Grease Guns
  • UPC_NO
    045242287642
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Overview

Mfr description
2646-20 M18 BATTERY POWERED GREASE GUN
  • Industry leading 10,000 PSI max operating pressure
  • Industry leading max flow-rate of up to 10 oz. / minute
  • New to world precision through Pre-set grease counter dial
  • 48" flexible hose offers greater access to difficult to reach fittings
  • Air bleeder valve for quick priming
  • M18™ REDLITHIUM™ System: Compatible with over 40 M18™ Lithium-Ion solutions for greater versatility in the workplace
  • Lock-on / Lock-off trigger delivers added user convenience

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought