Motion
CQ2D80-10DCMZ

SMC CORP OF AMERICA
CQ2D80-10DCMZ

Compact Cylinder - Standard Type, 80 mm Bore, 10 mm Stroke
MI ITEM #05699346
MFR #CQ2D80-10DCMZ
List Price$126.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2D80-10DCMZ

Compact Cylinder - Standard Type, 80 mm Bore, 10 mm Stroke
MI ITEM #05699346
MFR #CQ2D80-10DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.31/each for your price

Overview

Mfr description
CQ2D80-10DCMZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    10 mm
  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Options
    With rubber bumper/Rod end male thread
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Thread Standard
    BSPT
  • Rod Gender
    Male
  • Mounting Type
    Double Clevis
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text