Motion
CQ2B40TF-50DZ

SMC CORP OF AMERICA
CQ2B40TF-50DZ

Compact Cylinder - Standard Type, 40 mm Bore, 50 mm Stroke
MI ITEM #05699347
MFR #CQ2B40TF-50DZ
Price$50.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B40TF-50DZ

Compact Cylinder - Standard Type, 40 mm Bore, 50 mm Stroke
MI ITEM #05699347
MFR #CQ2B40TF-50DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.37/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    50 mm

Details

  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CQ2B40TF-50DZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought