Motion
PB50XL037
PowerGrip® 7823-1522 Timing Belt Sprocket -
Mi Item #05699554
MFR #PB50XL037
Price$168.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7823-1522 Timing Belt Sprocket -
Mi Item #05699554
MFR #PB50XL037

Mfr description
PB50XL037 TIMING SPROCKET
  • Gates PowerGrip® Idlers are engineered with OE-quality or OE-exact fit and performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.82/each

Specifications

Dimensions

  • Belt Pitch
    0.2 in
  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.3125 to 1.0000 in
  • Maximum Bore
    1.0000 in
  • Minimum Bore
    0.3100 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    3.183 in
  • Weight
    0.4 lbs

Details

  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    00375X02991
  • Material
    Aluminium
  • Number Of Grooves
    50
  • Number Of Hubs
    1
  • Number Of Teeth  
    50
  • UPC_NO
    770075266419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)