Motion
VFS3120-BD-02T

SMC CORP OF AMERICA
VFS3120-BD-02T

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Body Ported, 1/4 in
Mi Item #05699639
MFR #VFS3120-BD-02T
Price$91.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3120-BD-02T

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Body Ported, 1/4 in
Mi Item #05699639
MFR #VFS3120-BD-02T

Mfr description
VFS3120-BD-02T VALVE SGL PILOT BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.52/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VFS3000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    60 °C, 140 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Seal Material
    Metal
  • Series
    VFS3000
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VFS3000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)