Specifications
Dimensions
- Hose Dash Size4
- Nominal Hose Inner Diameter1/4 in
Details
- Hose Reinforcement TypeSteel Wire
- Manufacturer Catalog Number3670-0836
- Working Pressure3000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)