Motion
CDQSD12-30DM-M9BL

SMC CORP OF AMERICA
CDQSD12-30DM-M9BL

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #05699793
MFR #CDQSD12-30DM-M9BL
Price$133.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSD12-30DM-M9BL

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #05699793
MFR #CDQSD12-30DM-M9BL

Mfr description
CDQSD12-30DM-M9BL CYLINDER, COMPACT
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    L - (3 m)
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQS single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    M9B - Solid State, General Purpose, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DM-M9BL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Magnetized
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CQS
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)