Motion
PLRE-3-12
Cam Follower - 3.0000 in Roller Dia, 2.9375 in Roller Width, 1.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #05699836
MFR #PLRE-3-12
Price$338.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 3.0000 in Roller Dia, 2.9375 in Roller Width, 1.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #05699836
MFR #PLRE-3-12

Mfr description
PLRE-3-12 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.15/each

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    2.9375 in
  • Stud Diameter  
    1.7500 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009588100
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)