Motion
1654NSTNBF18

NICE BALL BEARINGS
1654NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #05700026
MFR #1654NSTNBF18
Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
1654NSTNBF18

Precision Ground Radial Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #05700026
MFR #1654NSTNBF18

Mfr description
1654NSTNBF18
  • NICE Precision Ground Radial Bearing 1-1/4in from RBC NICE® Specialty Ball Bearings catalog
  • 1600 Series precision ground radial bearings are engineered to provide a high-quality low-cost bearing solution for a wide range of precision bearing applications
  • Bore size: 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    0.6250 in
  • Outside Diameter  
    2.5000 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Weight
    0.46 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    1654NSTNBF18
  • Features & Benefits
    • NICE Precision Ground Radial Bearing 1-1/4in from RBC NICE® Specialty Ball Bearings catalog• 1600 Series precision ground radial bearings are engineered to provide a high-quality low-cost bearing solution for a wide range of precision bearing applications• Bore size: 1• 25 in• Also specified as: 1654NS open (non-shielded) ball bearings.
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 1654NSTNBF18 is a 1.2500 in bore radial/deep groove ball bearing with 2.5000 in OD, 0.6250 in width, straight design, open type.
  • Manufacturer Catalog Number
    1654NSTNBF18
  • Manufacturer Upc Number
    637400732806
  • Max Operating Temperature
    284 ºF
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3864 lbf
  • Radial Static Load Capacity
    2120 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400732806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)