Specifications
Dimensions
- Bore Diameter40 mm
Details
- Body MaterialStainless Steel
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
- SeriesCM2
Overview
Mfr description
CBM2B40-25-HL ROUND BODY, END LOCK
- End lock cylinder, CBM2
- Double acting, single rod
- 8 mounting options available
- Bore sizes: 20mm, 25mm, 32mm, 40mm
- Auto switch capability