Motion
20PS-3000 XCTN

GATES RUBBER CO
20PS-3000 XCTN

Hydraulic Hose - 1-1/4 in ID, 3000 psi Working Pressure, Nitrile Rubber Cover
Mi Item #05700539
MFR #20PS-3000 XCTN
Price$145.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20PS-3000 XCTN

Hydraulic Hose - 1-1/4 in ID, 3000 psi Working Pressure, Nitrile Rubber Cover
Mi Item #05700539
MFR #20PS-3000 XCTN

Mfr description
BLACK GOLD 20PS-3000XCTN (3670-0830)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.04/ft

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Manufacturer Catalog Number
    3670-0830
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)