Motion
24PS-3000 XLL

GATES RUBBER CO
24PS-3000 XLL

Hydraulic Hose - 1-1/2 in ID, 3000 psi Working Pressure, Nitrile Rubber Cover
Mi Item #05700543
MFR #24PS-3000 XLL
Price$146.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24PS-3000 XLL

Hydraulic Hose - 1-1/2 in ID, 3000 psi Working Pressure, Nitrile Rubber Cover
Mi Item #05700543
MFR #24PS-3000 XLL

Mfr description
BLACK GOLD 24PS-3000XLL (3670-0829)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.81/each

Specifications

Dimensions

  • Hose Dash Size
    24
  • Nominal Hose Inner Diameter  
    1-1/2 in

Details

  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Manufacturer Catalog Number
    3670-0829
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)