Overview
Mfr description
BLACK GOLD 6PB-3000XLGREEL (3670-0839)
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3000 psi
- Hose Reinforcement TypeSteel Wire
- Manufacturer Catalog Number3670-0839
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data