Motion
6PB-3000 XREEL

GATES RUBBER CO
6PB-3000 XREEL

Hydraulic Hose - 3/8 in ID, 3000 psi Working Pressure
Mi Item #05700549
MFR #6PB-3000 XREEL
Price$11.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6PB-3000 XREEL

Hydraulic Hose - 3/8 in ID, 3000 psi Working Pressure
Mi Item #05700549
MFR #6PB-3000 XREEL

Mfr description
BLACK GOLD 6PB-3000XREEL (3670-0838)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.26/ft

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    3670-0838
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)