Overview
Mfr description
BLACK GOLD 8PB-3000XLGREEL (3670-0837)
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3000 psi
- Hose Reinforcement TypeSteel Wire
- Manufacturer Catalog Number3670-0837
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data