Overview
Mfr description
BLACK GOLD 8PB-3000XREEL (3670-0840)
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3000 psi
- Hose Reinforcement TypeSteel Wire
- Manufacturer Catalog Number3670-0840
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data