Motion
664075-2
Hammerlok® Coupling Link - Steel Material, 3/4 in, Grade 80, 28300 lbs Capacity
Mi Item #05706914
MFR #664075-2
Price$105.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammerlok® Coupling Link - Steel Material, 3/4 in, Grade 80, 28300 lbs Capacity
Mi Item #05706914
MFR #664075-2

Mfr description
664075-2 LINK COUPLING, HAMMERLOCK 3/4
  • Constructed of drop-forged alloy steel
  • Dual-rated Hammerlok® meets the strength levels of Grade 80 and 100
  • Used for overhead lifting slings to connect chain branches to the master link and the hook to attachments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.74/each

Specifications

Dimensions

  • Link Inside Length
    4.7800 in
  • Link Inside Width
    1.9700 in
  • Link Thickness
    0.9600 in
  • Overall Link Width
    4.1100 in
  • Size
    3/4 in
  • Weight
    3.67 lbs

Details

  • Link Grade
    Grade 80
  • Material
    Steel
  • Weight Capacity
    28300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)