Motion
82253 HAMMER

Gearwrench
82253 HAMMER

BALL PEIN HAMMER 32OZ W/FBRGLS HNDL
MI ITEM #05706920
MFR #82253 HAMMER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82253 HAMMER

BALL PEIN HAMMER 32OZ W/FBRGLS HNDL
MI ITEM #05706920
MFR #82253 HAMMER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Weight
    2-1/2 lbs, 32 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    15.7400 in

Details

  • Hammer Type
    Ball Pein
  • Handle Material
    Fiberglass
  • Head Material
    Steel

Overview

Mfr description
82253 HAMMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought