Motion
CDQ2G63TN-175DCMZ-F7PVS

SMC CORP OF AMERICA
CDQ2G63TN-175DCMZ-F7PVS

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
Mi Item #05727247
MFR #CDQ2G63TN-175DCMZ-F7PVS
Price$196.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2G63TN-175DCMZ-F7PVS

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
Mi Item #05727247
MFR #CDQ2G63TN-175DCMZ-F7PVS

Mfr description
CDQ2G63TN-175DCMZ-F7PVS COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.47/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    175 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, General Purpose, 3 Wire PNP, Vertical
  • Bracket 1
    Head Flange
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Head Flange
  • Number Of Auto Switches
    1
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)