Motion
DRM1149
Fiber Drum - Fiber, 23 in OD, Height: 49 in
Mi Item #05727267
MFR #DRM1149
Price$183.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiber Drum - Fiber, 23 in OD, Height: 49 in
Mi Item #05727267
MFR #DRM1149

Mfr description
DRM1149 CONTAINER,FIBRE DRUM
  • Cost-effective way to store spent fluorescent lamps
  • Sturdy kraft construction with attached bottom minimizes breakage
  • Design holds lamps up to 4' long
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.22/each

Specifications

Dimensions

  • Outside Diameter
    23 in
  • Overall Height
    49 in

Details

  • Material
    Fiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)