Specifications
Dimensions
- Hex Size1.63 in / 41.402 mm
- Weight1.25 lb
Details
- Adapter TypeTee Adapters
- Body MaterialSteel
- End 1 StyleNPT
- End 1 Thread1-11-1/2
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread1-11-1/2
- End 2 TypeFemale
- End 3 StyleNPT
- End 3 Thread1-11-1/2
- End 3 TypeFemale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
Overview
Mfr description
F3759X16X16X16 PIPE FITTING