Motion
GRG-BMQ826-60-L-56

GROVE GEAR
GRG-BMQ826-60-L-56

GRG-BMQ826 Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56 Frame
Mi Item #05727357
MFR #GRG-BMQ826-60-L-56
Price$1,718.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-BMQ826-60-L-56

GRG-BMQ826 Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56 Frame
Mi Item #05727357
MFR #GRG-BMQ826-60-L-56

Mfr description
GRG-BMQ826-60-L-56C REDUCER
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,718.52/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Housing Height
    11.7500 in
  • Housing Length
    16.0000 in
  • Housing Width
    12.2500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 3/32 in
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    1805 in-lbs
  • NEMA / IEC Frame Size
    56
  • Output Size
    1.2500 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Weight
    56.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GRG-BMQ826-60-L-56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031004200
  • Max Input Horsepower
    1.216 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1625 lbs
  • Reduction
    Single
  • Series
    GRG
  • UPC_NO
    69031004200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)