Specifications
Dimensions
- Overall Height1.00 in
- Overall Width1.00 in
Details
- ActuationNone
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Maximum Flow Rate30 lpm
- Maximum Operating Pressure350 bar
- Seal MaterialBuna-N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)