Motion
YSA 208-2FK

SKF
YSA 208-2FK

Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Adapter Mount Locking
MI ITEM #05727527
MFR #YSA 208-2FK
Price$202.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YSA 208-2FK

Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Adapter Mount Locking
MI ITEM #05727527
MFR #YSA 208-2FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.35/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    46 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    46 mm
  • Weight
    1.07 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570911756
  • Max Rpm
    4800 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6902 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Seal Type
    Contact Seal,NBR, Plain Flinger on Both sides
  • UPC_NO
    7316570911756

Overview

Mfr description
YSA 208-2FK BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought