Specifications
Dimensions
- Length7 in
- Tensile Strength5000 lbs
Details
- MaterialZinc Plated Steel
- Standards MetOSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)