Motion
3048-8MPT-35
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 3048 mm Overall Length, 35 mm Width, 381 Teeth
Mi Item #05727718
MFR #3048-8MPT-35
Price$239.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 3048 mm Overall Length, 35 mm Width, 381 Teeth
Mi Item #05727718
MFR #3048-8MPT-35

Mfr description
3048-8MPT-35 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.26/each

Specifications

Dimensions

  • Overall Length
    3048 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    3048 mm

Details

  • Belt Type
    8MPT
  • Manufacturer Upc Number
    785201947506
  • Material
    Polymer
  • Number Of Teeth  
    381
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201947506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)