Specifications
Dimensions
- Hex Body41.0
- Overall Length69.0
- Thread Size 2HEAVY 16MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2403_REDUCER
- ShapeSTRAIGHT
Overview
Mfr description
S25MBT-S16MBT STRAIGHT