Motion
FNYBUTFB20ALS

THOMSON (ALTRA)
FNYBUTFB20ALS

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner Series, Flanged, 1.2500 in Shaft Diameter, 45371.86 N, 10200 lbf Load Capacity
Mi Item #05727767
MFR #FNYBUTFB20ALS
Price$726.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTFB20ALS

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner Series, Flanged, 1.2500 in Shaft Diameter, 45371.86 N, 10200 lbf Load Capacity
Mi Item #05727767
MFR #FNYBUTFB20ALS

Mfr description
FNYBU-TFB-20-ALS BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.74/each

Specifications

Dimensions

  • Center Shaft Height
    44.45 mm;1.7500 in
  • Overall Height
    3.5000 in, 88.90 mm
  • Overall Length
    6.7000 in, 170.18 mm
  • Overall Width
    3.5000 in
  • Shaft Diameter
    1.2500 in

Details

  • Bearing Material
    FluoroNyliner
  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Corrosion Resistant
  • Housing Type
    Flanged
  • Load Capacity
    45371.86 N, 10200 lbf
  • Lubrication
    Self-Lubricating
  • Operating Temperature Range
    Max 260 °C, Max 500 °F
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner
  • Static Load Capacity
    45371.9 N, 10200 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)