Motion
46202.08

MARTOR USA
46202.08

ARGENTAX CUTTEX Utility Knife - Manually Retractable & Fixed Blade, Plastic, Black with Blue Triggers Color, Safety Level: 5
MI ITEM #05727815
MFR #46202.08
List Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
46202.08

ARGENTAX CUTTEX Utility Knife - Manually Retractable & Fixed Blade, Plastic, Black with Blue Triggers Color, Safety Level: 5
MI ITEM #05727815
MFR #46202.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.30/each for your price

Overview

Mfr description
46202 KNIFE
  • 18mm solid blade
  • Just under 3" of blade extension
  • Manually retractable design
  • Easy, tool free blade change

Specifications

  • Knife Type
    Manually Retractable & Fixed Blade
  • Material
    Plastic
  • Color
    Black with Blue Triggers
  • Safety Level
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought