1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
557819
Lubrication Pump - Electric Pump, Oil, 14 in³/min Flow Rate
MI ITEM #
05727835
MFR #
557819
Price
$2,063.29
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
GRACO INC 557819
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
557819
Lubrication Pump - Electric Pump, Oil, 14 in³/min Flow Rate
MI ITEM #
05727835
MFR #
557819
Mfr description
557819 PUMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,063
.29
/each
Add to Cart
Specifications
Details
Application
In-Plant Machinery
Flow Rate
14 in³/min
Lubrication Type
Oil
Max Operating Temperature
150 °F
Maximum Operating Pressure
1500 psi
Min Operating Temperature
50 °F
Pump Material
Cast Iron
Pump Type
Electric Pump
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items