Specifications
Details
- Country of OriginCN
- Installation Instructions
- Manufacturer Catalog
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1-Z
- Spec Sheet
Overview
Mfr description
CKG1A50-125YAZ CLAMP CYLINDER
- Clevis width: 16.5mm, 19.5mm
- Easy speed adjustment
- Piping ports are located on three surfaces
- Air cushion: unclamped, head on