1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
BBV100VT
Ball Valve - 125 psi Max
Mi Item #
05728033
MFR #
BBV100VT
Price
$246.81
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Ball Valves
DIXON VALVE & COUPLING CO BBV100VT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
BBV100VT
Ball Valve - 125 psi Max
Mi Item #
05728033
MFR #
BBV100VT
Mfr description
BBV100VT 1" PANEL MOUNT BALL VALVE
Valves vent downstream air in accordance with OSHA regulations for pneumatic systems. Blow-out proof stem. Adjustable packing gland; Full port. Auto-drain / auto-vent. 1/4 in NPT tapped port provides additional options such as an air venting elbow or noise muffler
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$246
.81
/each
Add to Cart
Specifications
Dimensions
Weight
3 lbs
Details
Material
Bronze
Max Pressure
125 psi
Maximum Operating Pressure
125 psi
Port Type
Full
Seat Material
RTFE
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items