Motion
AM550C-F06
Mist Separator - AM, 0.3 µm, 123 scfm, 0.7500 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
MI ITEM #05728080
MFR #AM550C-F06
Price$189.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AM, 0.3 µm, 123 scfm, 0.7500 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
MI ITEM #05728080
MFR #AM550C-F06

Mfr description
AM550C-F06 MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.00/each

Specifications

Dimensions

  • Body Size
    550C
  • Port Size
    0.7500 in
  • Weight
    2.1 kg

Details

  • Additional Details
    Optional element life indicator
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Flow Rate
    3700 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 30HP (22kW)
  • Included Options
    Element Service Indicator
  • Material
    Aluminum
  • Maximum Air Flow
    123 scfm
  • Maximum Flow Rate
    131 scfm, 3700 l/min
  • Media Type
    Coalescing
  • Micron Rating
    0.3 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AM
  • Standards Met
    -, 3, ISO9573-1 air quality class: 2
  • Thread Standard
    G
  • Type
    Coalescing Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)