Overview
Mfr description
CDLSF125TF-500 CLS CYLINDER
Specifications
- Country of OriginJP
- Port Size1/2 BSPP
- Unlocking Port Size1/4 BSPP
- Port Thread StandardBSPP
- Made to OrderYes
- Port GenderFemale
- SeriesCLS
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data