Overview
Mfr description
CDNA2B100TF-300-D POWER LOCK CYLINDER
Specifications
- Country of OriginJP
- Port Size1/2 BSPP
- Unlocking Port Size1/4 BSPP
- Port Thread StandardBSPP
- Made to OrderYes
- Port GenderFemale
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data