Motion
CDNA2G80TF-25N-D

SMC CORP OF AMERICA
CDNA2G80TF-25N-D

Power Lock Cylinderinder
MI ITEM #05728110
MFR #CDNA2G80TF-25N-D
Price$829.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2G80TF-25N-D

Power Lock Cylinderinder
MI ITEM #05728110
MFR #CDNA2G80TF-25N-D

Mfr description
CDNA2G80TF-25N-D POWER LOCK CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$829.49/each

Specifications

Dimensions

  • Port Size
    1/2 BSPP
  • Unlocking Port Size
    1/4 BSPP

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)