Motion
MGGLB50TF-210-HL

SMC CORP OF AMERICA
MGGLB50TF-210-HL

MGGLB50TF-210-HL
MI ITEM #05728157
MFR #MGGLB50TF-210-HL
Price$1,127.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB50TF-210-HL

MGGLB50TF-210-HL
MI ITEM #05728157
MFR #MGGLB50TF-210-HL

Mfr description
MGGLB50TF-210-HL MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bushing
  • Bracket 1
    Basic
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)