Motion
MGPM32TF-50-RL

SMC CORP OF AMERICA
MGPM32TF-50-RL

MGPM32TF-50-RL
Mi Item #05728165
MFR #MGPM32TF-50-RL
Price$357.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TF-50-RL

MGPM32TF-50-RL
Mi Item #05728165
MFR #MGPM32TF-50-RL

Mfr description
MGPM32TF-50-RL CYL, END LOCK GUIDE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.06/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon steel alloy
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Block
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-50-RL
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Cap
  • Locking Position
    Rod End
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Block
  • Options Included
    End Lock, Manual Override (Locking), Slide Bearing, Tf (G) Port Type
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Manual Override
  • Series
    MGP
  • Special Applications
    Drop prevention applications
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)