Motion
RLQA40TF-25M-B

SMC CORP OF AMERICA
RLQA40TF-25M-B

Compact Cylinder - With Lock - Air Cushioned and Locking Type, 40 mm Bore, 25 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #05728169
MFR #RLQA40TF-25M-B
Price$287.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RLQA40TF-25M-B

Compact Cylinder - With Lock - Air Cushioned and Locking Type, 40 mm Bore, 25 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #05728169
MFR #RLQA40TF-25M-B

Mfr description
R40TF-25M-B CYL, COMPACT W/LOCK
  • Large allowable kinetic energy
  • Noise reduction (27% noise reduction compared to CQ2 without cushion)
  • Good stroke repeatability (Metal to metal at stroke end)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Port Size
    1/8 BSPP
  • Rod Size / Thread
    Male
  • Stroke  
    25 mm

Details

  • Additional Details
    Series RLQ is a compact cylinder with a built-in lock and air cushion. Should the air supply be cut off, the RLQ was designed by SMC to provide the safety of drop prevention at any point of the stroke. Additional features include standardized bypass piping, and a home position holding function. The RLQ is the perfect solution for applications which require larger kinetic energy, high stroke repeatability and decreased sound levels. Series RLQ is currently available in bore sizes of 32, 40, 50 and 63mm, with standard stroke options between 20 – 100mm.
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Air Cushioned and Locking
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    RLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-25M-B
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Retraction Locking, Rod End Male Threads
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Locking Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Bypass Piping | Drop Prevention
  • Series
    RLQ
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)