Specifications
Dimensions
- Port Size1/2 BSPP
- Weight0.32 lbs
Details
- Accessory TypeSpacer with T Bracket
- Country of OriginCN
- Thread StandardG
Overview
Mfr description
Y610-F04 T-TYPE SPACER
- T type spacer for AC-A series
- Facilitates the branching of air flow
- Easy maintenance
- Port size: 1/8, 1/4, 3/8, 1/2