Motion
EF8263H210AC120/60,110/50D

ASCO
EF8263H210AC120/60,110/50D

Solenoid Valve - 3/8 NPT
MI ITEM #05728207
MFR #EF8263H210AC120/60,110/50D
Price$398.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8263H210AC120/60,110/50D

Solenoid Valve - 3/8 NPT
MI ITEM #05728207
MFR #EF8263H210AC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$398.00/each

Specifications

Dimensions

  • Lead Wire Length
    18.0000 in
  • Orifice Size
    9/32 in
  • Port Size
    3/8 NPT

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    0.88 Cv
  • Series
    263

Overview

Mfr description
EF8263H210 3/8 2NC 120V AC VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought