Overview
Mfr description
AF50-F10C-2
Specifications
- Filter TypeModular Style Filter
- Port Size1 BSPP
- Bowl MaterialMetal Bowl
- Drain TypeAutomatic (Normally Closed)
- Body Size50
- Drain MethodAutomatic
- Port GenderFemale
- Thread StandardBSPP
- Manufacturer Product Page
- Manufacturer Catalog
- Weight2.87 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data